Glcsxmmd= Network Transceiver Module Fiber Optic 1000 Mbit/S SFP 850 Nm

Order Code: ZT1524954S

£299.99 Inc VAT (20%)


Description

Cisco GLC-SX-MMD=. SFP transceiver type: Fiber optic, Maximum data transfer rate: 1000 Mbit/s, Interface type: SFP. Power consumption (typical): 1.5 W. Width: 13.4 mm, Depth: 56.5 mm, Height: 8.5 mm

Specifications for Glcsxmmd= Network Transceiver Module Fiber Optic 1000 Mbit/S SFP 850 Nm
  • Width
    13.4mm
  • Depth
    56.5mm
  • Height
    8.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome