Cisco GLC-LH-SMD. Maximum data transfer rate: 1000 Mbit/s, Interface type: SFP, Fiber optic connector: LC, PC. Compatible products: Catalyst Express 500/520 Cisco ME 3400/3600X/3800X/4900/6500 Catalyst...