Cisco GLC SX MM RGD 1000BaseSX SFP MM

Order Code: ZT1537303S

£59.99 Inc VAT (20%)


Description

Cisco GLC SX MM RGD 1000BaseSX SFP MM The GLCSXMMRGDST is a Cisco GLC-SX-MM-RGD compatible fibre transceiver module that has been designed, programmed and tested to work with CiscoÆ brand switches and routers. It delivers dependable 1 GbE connectivity over fibre cable, for 1000BASE-SX compliant networks, with a maximum distance of up to 550 m (1804 ft).
Technical Specifications:
Wavelength: 850 nm
Maximum Data Transfer Rate: 1.25 Gbps
Type: Multi Mode Fibre
Connection Type: LC Connector
Maximum Transfer Distance: 550 m (1804 ft)
MTBF: 3,381,761 hours
Power Consumption: Less than 1 Watt
Digital Diagnostics Monitoring (DDM): No
This SFP fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions.
StarTech.com SFPs
All StarTech.com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech.com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description
Specifications for Cisco GLC SX MM RGD 1000BaseSX SFP MM
  • Type
    Ethernet Switches
  • Warranty
    Lifetime Warranty
  • Weight
    15g