1G RJ45 HPJ8177C Comp SFP Copper Module

Order Code: ZT1539690S

£399.99 Inc VAT (20%)


Description

1G RJ45 HPJ8177C Comp SFP Copper Module The J8177C10PKST is a ten-pack of our HP J8177C compatible copper transceiver module that has been designed, programmed and tested to work with HP brand switches and routers. It delivers dependable 1 GbE connectivity over fibre cable, for 1000BASE-T compliant networks, with a maximum distance of up to 100 m (328 ft). Technical Specifications:Maximum Data Transfer Rate: 1000 MbpsType: CopperConnection Type: RJ45 ConnectorMaximum Transfer Distance: 100 m (328 ft)MTBF: 4, 655, 371 hoursPower Consumption: Less than 1. 3 WattsDigital Diagnostics Monitoring (DDM): NoThis SFP copper module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech. com SFPsAll StarTech. com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome