Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
/
Computer Accessories
/
Mouse & Wrist Pads
Hover to enlarge the image
Height Adjustable Wrist Support
By
Fellowes
Order Code:
ZT1111129S
MPN:
9374201
View all Mouse & Wrist Pads
Product Description
Fellowes Height Adjustable Wrist Support. Material: Polyester, Product colour: Graphite. Dimensions (WxDxH) : 489 x 88.9 x 25.4 mm, Weight: 620 g
Specifications
Technical Info
£23.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 22nd Jul
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.