80-117CM ADJUSTABLE LENGTH AND ANGLE: Both side shelves are extendable, easy to set to a length which works best for you. Can also be moved forwards to different positions.THREE-PART STORAGE: Sections under surface top give you room for keeping/organising all your office and computer essentials right close to you.DURABLE: MDF structure is tough and fully supportive of your computer monitor/screen. Elevates to stand in place - helpful and ergonomic design.DIMENSIONS: 10H x 80-117L x 23.5Wcm. Shelf: Right and left: 10H x 40L x 23.5Wcm. Middle: 8.8H x 40L x 23.5Wcm.MAXIMUM LOAD 15KG. ASSEMBLY REQUIRED.
Experience productivity in Full HD. This monitor is equipped with essentials for the workplace, such as LowBlue mode to protect the eyes, IPS LED wide-view technology for high-quality imagery and 1ms MPRT for sharp visuals.
The Leitz Ergo Multi-Angle Laptop Riser raises the screen of your laptop to the perfect ergonomic height to increase your viewing comfort and help improve posture. Various height and angle combinations including horizontal alignment with a small footprint for compact desks. Using a laptop riser will also promote airflow, keeping the laptop battery and other components cool to maintain high levels of performance. With it's minimalist design and matt finish colour, this stylish laptop stand will improve health and wellbeing by effortlessly creating the perfect active working set-up. Combine with other Leitz Ergo products for an inviting and flexible workspace that keeps you moving all day.
I-Spire Series™ Laptop Quick Lift-
-Simple adjustment to seven angles
-Suit laptops with a limited angle of opening
-Foldout front legs to optimise screen positioning on any laptop up to 17" or 4.5kgs
-Soft touch front ledge holds the laptop in place
-Portable - folds flat to travel
-Recommended usage with an external keyboard and mouse
-Increases air circulation to keep your laptop cool
-Available in black and white
Although most Quantum overhead projectors come with twin lamps for back-up if one fails, it’s advisable to keep a spare OHP lamp to hand. Make sure you choose the correct replacement lamp for your specific Quantum projector model for a professional, stress-free presentation.
Asus XG49VQ 49in UW LED Curved Monitor ROG Strix XG49VQ is a super ultra-wide 49-inch gaming monitor with a smooth 144Hz refresh rate that offers the ultimate immersive gaming experience. It features Radeonô FreeSync 2 HDR, and High Dynamic Range (HDR) technology with DCI-P3 90% professional color gamut coverage and DisplayHDRô 400 certification.
15.6-inch Full HD portable anti-glare IPS display with an ultraslim and thin design helps you get things done more efficiently when youre on the go.USB Type-C connector (DP Alt mode) for user convenience and compatibility with compatible devices.ASUS Eye Care monitors feature TV Rheinland-certified Flicker-free and Low Blue Light technologies to ensure a comfortable viewing experience.Automatically sense its orientation and switch the monitor between landscape and portrait modes via DisplayWidget Centre software.User-friendly design with embedded tripod socket on the rear and 360 kickstand for versatility.
Elevate your screen to the optimal eye-level with the HOMCOM monitor riser stand, designed for super ergonomic comfort. Featuring three drawers with grooved handles to declutter your desk, this desk shelf fits a monitor up to 24". It's a stylish and practical choice for a seamless and comfortable computing experience.
Reduces shoulder, neck and eye strain by positioning moniter or laptop at a comfortable viewing angle. Adjustable feet allow optimal height positioning. Height and tilt adjustment for laptop support. In-line copyholder positions documents for easy, comfortable viewing. Includes storage drawer to organise supplies.
Fully adjustable for maximum viewing control, this dual monitor arm helps to increase desk space. Able to hold flat panel monitors up to 24lbs, the clamp attaches to desktops 1in to 3in thick or through grommet holes at least 3.25 inches in diameter. Elevating monitors from 3.5in-16.5in with a reach of 2.5in-27in, it tilts 37° up and down and swings freely to the left and right.
The display accessory is fully angle adjustable and includes adaptable brackets that secure a laptop with a thickness of 14mm to 29mm and width from 258mm to 375mm
The laptop platform comes complete with a soft foam rubber covering to protect and stabilise your laptop when in use and includes an ergonomic handle for ease in repositioning the platform.
In addition, the Arm Accessory includes a monitor jack plate to enable individual monitor/laptop height adjustability when using the dual arm system, helping to relieve neck and back strain further and providing a space-saving solution for the user's workspace
Also, features two cable management apertures and cooling vents to help prevent your laptop overheating.
Desk clamp and pole is not included.
Fellowes Smart Suites Monitor Riser Plus. Maximum weight capacity: 10 kg, Maximum screen size: 53.3 cm (21") Height adjustment. Product colour: Black
Order by 3pm, get it Tomorrow
The Kensington Monitor Privacy Screen Filter 2-Way Removable 32" Wide 21:9 protects the sensitive information on your laptop screen with a Kensington Privacy Screen Filter. Block wandering eyes and keep your data protected. Designed for 32" Wide 21:9 Monitors.
Triple Monitor Stand - Steel - For up to 27in Monitors
Computer Monitor Riser Stand with Drawer - Height Adjustable
Monitor Riser Stand - Height Adjustable - Steel & Aluminum
Desk Mount Dual Monitor Arm, Articulating, Height Adjustable
Order by 3pm, get it Tomorrow
Acer - Projector Lamp - P-Vip - 190 Watt - 5000 Hours (Standard Mode) / 10000 Hours (Economic Mode) - For Acer H5380bd, P1283
15.6in MB16AHP IPS Full HD LED Monitor ASUS VL278H Eye Care monitor features 27-inch with slim and frameless design, perfect addition to any home or office. With 1ms (GTG) quick response time and 75Hz refresh rate for fast and smooth gaming. Adaptive-Sync/FreeSyncô technology to eliminate screen tearing and choppy frame rates for even more seamlessly smooth gameplay. In addition, ASUS Eye Care technology ensures a comfortable viewing experience. Compatible with VESA Wall Mount Standard (100 x 100 mm) to save on desktop space.
NEC Lamp UM330W UM330X Projector Replacement projector lamp for the UM330W, UM330X Projectors.
NEC Lamp NPU310W NPU300X Projector Replacement projector lamp for the NPU310W, NPU300X Projectors.
Original 3M Lamp MP8020 Projector Original 3M lamp for the MP8020 projector.
INFOCUS Original Lamp IN134UST IN136UST Replacement projector lamp for the IN134UST, IN136UST Projectors.
AOC U27P2 27 INCH IPS 4K Monitor The U27P2 is equipped with a wide array of features designed to help todayís professionals reach their productivity potential. Its flat 27'' IPS/3FL screen delivers UHD 4K resolution and 350 cd/m2 of brightness with a slim, elegant 3-sided frameless display. Featuring 178∞/178∞ wide viewing angles and a USB 3.2 hub, it can be tilted, swiveled and height adjusted to the ideal position and is compatible with HDMI and DP.
AOC P2 Q27P2Q 27 Inch 2560 x 1440 Pixels Quad HD Resolution 75Hz Refresh Rate 4ms Response Time HDMI VGA USB DisplayPort Monitor Designed for professional users, the Q27P2Q features a flat 27'' IPS/3FL panel with stunning QHD resolution and wide viewing angles of 178∞/178∞ in a slim, elegant, 3-sided frameless design that can be tilted, swiveled, and height adjusted to the ideal viewing position. Feature-rich, it includes a USB 3.2 hub, is compatible with VGA, HDMI, and DP, and includes eye-friendly technologies such as Low Blue Mode and Flicker-Free.
HITACHI Original Lamp CPSX8350 Projector Replacement projector lamp for the CPSX8350 Projector.
HITACHI Original Lamp CPDX250 CPDX300 Replacement projector lamp for the CPDX250, CPDX300 Projectors.
Philips 243B100 23.8in IPS FHD Display The Philips USB-C monitor replaces cable clutter. View FHD image and recharge a laptop all at the same time with a single USB-C cable. Features like Daisy chain for multi-display setup, Flicker-free and LowBlue make work easy on the eyes.
Philips B Line 346B1C 34 Inch Curved Ultra Wide Quad HD 3440 x 1440 Pixels 100Hz Refresh Rate HDMI DisplayPort USB C LED Monitor The Philips B line 34'' curved UltraWide display gives wrap-around view of your work. All-in-one USB-C and ergonomic stand design make for optimal working conditions. Eye comfort features with TUV certified to reduce eye fatigue.
This Contour Ergonomics Double Monitor Arm features height adjustment from 235mm to 505mm for comfortable viewing. The monitor arm also features an integrated USB, earphone and microphone jack for convenience. Made from durable, lightweight aluminium, the monitor arm is suitable for most monitors measuring 13-32 inches. This pack contains a double monitor arm in silver and black.
Dual monitor arm
Height adjustment: 235-505mm
Integrated USB, earphone and microphone jack
Durable, lightweight aluminium
Suitable for most monitors measuring 13-32 inches
Colour: Silver/Black
The Fellowes PrivaScreen Blackout Privacy Filter helps your business conform with data protection laws and prevents snoopers spying on what you're looking at on your computer. It presents a solid black reflection for viewers at the side, while remaining crystal clear for users viewing from directly in front. It also helps prevent damage to the screen, and the matte reverse side can reduce glare as well. Simple but sturdy tabs make it easy to attach and remove when needed.
Blocks out screen image for bystanders
Crystal clear forward view for user
Also helps protect screen from scratches
Reversible matte side helps reduce glare
Works with touchscreens
Easy to attach and remove
For 23in widescreen (16:10) displays
Dimensions: W518mm x H324mm
This Q-Connect laptop stand is made of lightweight, durable aluminium and can be opened flat for additional desktop space, or folded flat for convenient storage and transport. The laptop stand also features an easel style base with 5 angle adjustments of 21, 24, 31, 36 and 39 degrees for optimum viewing comfort. This black laptop stand has a platform size of 500 x 220mm and is suitable for laptops up to 14 inches.
For laptops up to 14 inches
5 angle adjustments: 21, 24, 31, 36 and 39 degrees
Lightweight aluminium for use on the go
Can be opened flat for additional desktop space
Platform size: 500 x 220mm
Colour: Black/Silver
This charcoal arm is for use with the Arista Modular Reception Chair and provides your seating with added style and comfort. The arms attach easily and can be used across multiple and the fabric has been tested to comply with BS7176 Medium hazard. Combine with Arista Modular Chairs and Coffee Tables for a complete reception unit.
Arm for the perfect finish to your reception seating
Fully upholstered for a professional finish
Perfect for any reception area
Compact and unobtrusive design is subtle
Leaves a great impression on visitors
For use with Arista Module Reception Seating
Colour: Charcoal
EPOS | SENNHEISER ADAPT 165T USB-C II, Headset, Head-band, Office/Call center, Black, Binaural, Multi-key, Mute, Volume +, Volume -
Order by 3pm, get it Tomorrow
Fellowes Premium Monitor Riser Plus Graphite 9169501 Leaning forward and tilting your head up or down to see your computer screen can place strain on your neck and back. The Fellowes Premium Monitor Riser Plus (Graphite) raises your monitor to eye-level and positions the screen at a more ergonomically correct and comfortable viewing height to suit you, reducing the strain placed on your shoulders neck and eyes. The monitor riser can support up to 36kg or 21inchù CRT or TFT/LCD monitors. It comes with five useful height adjustment positions of 64mm-165mm so it can be adjusted to suit your requirements. It also comes with a 51mm storage drawer and handy built in copyholder. The Fellowes Premium Monitor Riser is made from 100% recycled plastic and is accredited by FIRA International, an Independent Ergonomic Accreditor.
Order by 3pm, get it Tomorrow
Order by 3pm, get it Tomorrow
NEC E Series MultiSync E658 65 Inch LCD 4K Ultra HD 60Hz Refresh Rate 8ms Response Time 3x HDMI 1x VGA 2x USB 2.0 Large Format Display Functionality you need, at the price you want
A professional solution for low-budget applications, the E series forestalls the lure of domestic TVs which are not fit-for-purpose. Designed for the rigours of commercial usage, the E Series delivers the functionality and reliability you need, at the price you want.
An integrated MediaPlayer supports native UHD resolution and High Dynamic Range (HDR) for deep contrasts and natural looking content playback with auto-play function. Requiring no additional cables, external devices or signage software, the USB MediaPlayer enables a simple seamless professional signage solution. Meanwhile, a 10W USB interface supports connection of external devices should additional computing power be required.
For instant start-up in meeting spaces, inputs are detected automatically with easy switching between HDMI sources. Facilities managers will welcome the ability to remotely control their digital estate via the network thanks to the integrated LAN and NECís NaviSet Administrator 2 functionality making the E Series the perfect choice for corporate meeting rooms and entry level digital signage.
LG 32SM5J 32 Inch 1920 x 1080 Pixels Full HD Resolution 10ms Response Time 3x HDMI 1x USB Large Format Display Digital Signage
Take advantage of LG Digital Signage to increase the power and reach of your brand. Move your business to the next level with LG Digital Signage.
Order by 3pm, get it Tomorrow
The 5 Star Essentials Monitor Stand is designed to enhance your workspace by providing a practical solution for elevating your monitor to an ergonomic height. This product range promotes better posture and reduces neck strain, making it ideal for long hours of computer use. Crafted with quality materials, the stand ensures stability and durability, supporting a tidy and organised desk environment. Its sleek design complements any office decor, while its functionality caters to both home and professional settings, making it a versatile addition to your workspace.
Features:
Colour: Grey
Applications:
- Elevate your computer monitor to a comfortable viewing height, reducing neck strain during long hours of work or gaming.
- Create additional desk space by utilising the stand's design to store stationery or documents underneath, promoting a tidy workspace.
DOUBLE CANOPY: Double the length for extra protection against the sun and wind, with a thick and durable 280gsm canopy with a PU coating for extra resilience. Both sides of the double retractable side awning can be fixed arbitrarily to meet your different needs.EFFECTIVE PROTECTION: Protect you from ultraviolet rays, sun glare, light rain, and mild wind, and can be used as a privacy screen to create your own space, allowing you to enjoy the outdoor time more. This retractable windbreak is very suitable for use in both outdoor and indoor areas.EASY TO USE: Smooth side pull-out design, with the canopy locking into place and retracting automatically – easy for both adults and children to use. Fitted spring to extend the retractable garden screening lifespan.STEEL FRAME: Protective coating for protection outdoors all-year round, our patio windbreak is tough and durable. EASY SET UP: Simply fix the steel frames to concrete or solid wood to keep fixed and in place.DIMENSIONS: Retracted: 200H x 9L x 9Wcm. Fully extended: 200H x 600Lcm.
Monitor Stand Riser: Raise your screen to the perfect height to ease eye strain, neck and back discomfort or pain and offer more comfortable viewing when working.Natural Design: Construct of natural bamboo which can fit your home décor easily.Desk Organiser: This riser includes a cube and a drawer to keep your cell phones, staplers, clips and other office supplies in place. Storage space under the rack for keyboard and mouse.Fine Process: Varnish coating surface and polished edges and corners provide safer use. Can be used in any place, such as office, study room, bedroom etc.Dimensions: 49Lx 25.5 W x 11.5Hcm. Desktop: 47L x 25.5Wcm. Drawer: 14W x 14Dcm. Space Under the Rack: 47LW x 3.6Hcm. Weight Capacity:10kg. Assembly required.
Realistic: Artificial leaves look natural, bringing the beauty of nature into your outdoor spaces. Decorative screen for privacy to your garden.Durable: Made from plastic for extended use. Suitable for use all year around. Vibrant green colour will not fade in the sun and rain.Customisable and easy to install: Screen can be cut to a shape and size you want. Woven into criss-crossed mesh screen to set up easily.Portable: Rolls up to store easily. Lightweight - it's easy to carry.Dimensions: 100H x 300Lcm.