4 Way Privacy Screen for iPhone 15 Plus

4 Way Privacy Screen for iPhone 15 Plus

Order Code: ZT5365209S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Protect sensitive information by keeping on-screen data private.This Privacy Screen for the iPhone 15 Plus smoothly transitions from a clear view to an obscured screen beyond the intended viewing angle, significantly enhancing visual privacy in office or public environments.The security filter ensures optimal privacy in portrait or landscape orientations when viewed beyond 30 from the centre, covering a total visible area of 60. It supports touchscreen input and gestures, preserving the interactive experience of an iPhone while maintaining the confidentiality of on-screen content.Security shield with high-gloss finish that helps retain colour vibrancy and features a coating to protect the display against scratches and fingerprints.The included applicator frame ensures a quick, precise, and bubble-free installation directly onto the iPhone screen for a long-lasting fit. The tempered glass protector features a precise fit that does not interfere with the sensors around the display, front camera, or earpiece.This Blue Light Reduction Privacy Shield reduces eye strain and improves visual comfort by blocking 50% of the blue light emitted from the display .

See full description
Specifications for 4 Way Privacy Screen for iPhone 15 Plus
  • Material
    Tempered Glass
  • Colour
    Black
  • Product Type
    Mobile Phone Accessories
  • For Use With
    Apple iPhone 15 Plus
  • Model Specific
    Yes
  • Weight
    54g