Apple iPhone 14. Display diagonal: 15.5 cm (6.1") , Display resolution: 2532 x 1170 pixels, Display type: OLED. Processor family: Apple, Processor model: A15. Internal storage capacity: 256 GB. Rear camera resolution (numeric) : 12 MP, Rear camera type: Dual camera. SIM card capability: Dual SIM. Operating system installed: iOS 16. Product colour: Black. Weight: 172 g