Apple iPhone SE Silicone Case - Red. Case type: Cover, Brand compatibility: Apple, Compatibility: iPhone SE (3rd generation) iPhone SE (2nd generation) iPhone 8 iPhone 7, Maximum screen size: 11.9 cm (4.7") , Surface coloration: Monochromatic, Product colour: Red