CR2025 3V Premium Lithium Battery (Pack of 4) - 49532

Order Code: ZT4177462S

£1.69 Inc VAT (20%)
£1.9915% off
QuantityPriceDiscount
1 - 19£1.690%
20 - 49£1.624%
50 - 99£1.558.5%
100 - 199£1.4912%
200 +£1.4216%


Description

Verbatims range of lithium 3 volt coin cell batteries, power a whole host of small portable electronic devices, including 3D glasses and remote controls. Child safety packaging incorporates a double blister to prevent accidental opening (can only be opened with scissors) and a warning on the positive terminal and the packaging.
Designed for 3D glasses and remote controls
2025 coin cell
Improved lithium technology for better performance
Long-lasting, high energy output
Voltage: 3V
Nominal Capacity: 160mAh
Child safety packaging
Pack of 4

See full description
Specifications for CR2025 3V Premium Lithium Battery (Pack of 4) - 49532
  • Voltage
    3V
  • Colour
    Silver
  • Battery Type
    Lithium
  • Battery Size
    CR2025