Nitro-16 16" i7-14650HX 16GB 1TB

Nitro-16 16" i7-14650HX 16GB 1TB

Order Code: ZT5116019S

£1,799.99 Inc VAT (20%)

Currently unavailable

Description

Unleash a new realm of gaming and productivity with Acer Nitro gaming laptops. Crafted for the ambitious and dynamic with top-tier processors.Elevate your everyday use with performance on-the-go. Ideal for gaming, creating, or streaming, get the power you need, anytime, anywhere.Immerse yourself in lifelike virtual worlds with NVIDIA GeForce RTX™ 40 Series GPU. Powered by ultra-efficient NVIDIA Ada Lovelace architecture, it enables ray tracing and ultra-high FPS gaming with low latency for an exceptional experience.Windows 11 provides a calm and creative space where you can pursue your passion through a fresh experience.

See full description
Specifications for Nitro-16 16" i7-14650HX 16GB 1TB
  • Processor
    Intel Core i7 14650HX
  • Screen Size
    16in
  • RAM
    16GB
  • Operating System
    Windows 11 Home
  • SSD
    1TB
  • Colour
    Black
  • Product Type
    Notebook PCs
  • Weight
    2.7kg