Quantity | Price | Discount |
---|---|---|
1 - 4 | £36.99 | 0% |
5 - 9 | £35.51 | 4% |
10 + | £34.03 | 8% |
The Motorola HK126 Mono Bluetooth Headset features a portable, lightweight design with multipoint connectivity. It offers up to 8 hours of talk time and a 33-foot transmission range. Additionally, it is compatible with voice assistants. The headset comes with three soft ear caps to provide a tailored fit and includes a USB Type-C charging cable. This wireless Bluetooth headset is designed to meet all your business needs.
The HK126 is exceptionally lightweight and designed for comfort. The bundle includes a soft ear cap and an ear hook to ensure a snug, slip-free fit, so you won't have to worry about the headset falling out while you're on the go.
With a single charge, this Bluetooth headset allows you to make calls for up to 8 hours continuously and has a transmission range of up to 33 feet.
EasyPair technology enables seamless switching between your Bluetooth-connected devices and the headset, thanks to its integrated multipoint technology.