Alpha Bravo GX-4 Pro Gaming Headset with 7.1 Surround Sound

Alpha Bravo GX-4 Pro Gaming Headset with 7.1 Surround Sound

Order Code: ZT3444491SCopy

£112.99 Inc VAT (20%)


Description

Veho Alpha Bravo GX-4 Pro gaming headset with 7.1 Surround sound. Product type: Headset. Connectivity technology: Wired. Recommended usage: Gaming. Headphone frequency: 50 - 20000 Hz. Cable length: 1.7 m. Weight: 325 g. Product colour: Black

Specifications for Alpha Bravo GX-4 Pro Gaming Headset with 7.1 Surround Sound
  • Product Type
    Headset
  • Colour
    Black
  • Weight
    325g
  • Cable Length
    1.7m