Vi7000G M.2 PCIe NVMe Solid State Drive 2TB - 49368

Order Code: ZT4177380S

£329.99 Inc VAT (20%)


Description

Designed for gamers and high-power users, the Vi7000G is the ultimate upgrade for your gaming rig or console. Being PlayStation 5 compatible, the Vi7000 allows you to store and play PS5 games directly from the drive. Powered by PCIe Generation 4 technology, the Vi7000G delivers unprecedented read speeds of up to 7,400 MB/s and write speeds of up to 6,700 MB/s. With read IOPS of up to 800,000 and write IOPS of up to 1,000,000, this SSD is built to handle even the most demanding applications and games with ease. The Vi7000G is engineered with the latest NVMe technology, providing faster data transfer speeds and improved multitasking capabilities. With its unmatched speed and power, you'll experience lightning-fast boot times, faster application launches, and seamless file transfers. The Vi7000G is the ultimate choice for users who demand the best in speed and performance.
Designed for gamers and high-performance users, PS5 system software version 21.02-04.00.00 or higher required
Uncompromising performance for lightning-fast boot times and faster application launches
Heat sink and DRAM cache for extreme performance
Heatsink may not fit in all motherboards. Do not remove heatsink, this can result in damage
Form Factor: M.2 2280
Host Interface: PCI Express Gen4: Single port X4 lanes
External DRAM Buffer
Read Speed: Up to 7400MB/s, Write Speed: Up to 6500MB/s
Read IOPS: 600K and Write IOPS: 1000K
Capacity: 2TB

See full description
Specifications for Vi7000G M.2 PCIe NVMe Solid State Drive 2TB - 49368
  • Product Type
    Solid State Drive
  • Capacity
    2TB
  • Storage Capacity
    2TB