Store N Go Portable SSD 2.5" SB 3.2 GEN1 1TB Black - 53230

Order Code: ZT4175064S

£99.99 Inc VAT (20%)
£109.999% off


Description

This 1TB solid state drive from Verbatim is a fast and safe way to expand storage and backup files. This drive has no moving parts for high reliability and silent operation. The USB 3.2 Gen 1 interface features data transfer speeds up to 5Gbps so you can move those large files and do the high capacity photo editing when you need to. It can be easily transported thanks to its compact, slim design.
1TB external solid state drive
High speed data transfer
SSD for high reliability and silent operation
Compact, slim design
USB 3.2 GEN 1 with USB-C connection
USB-C to USB-A cable and USB-C adapter included
Nero Backup Software included
USB Super-speed (5Gbps)
Colour: Black

See full description
Specifications for Store N Go Portable SSD 2.5" SB 3.2 GEN1 1TB Black - 53230
  • Colour
    Black
  • Size
    2.5in
  • Storage Capacity
    1TB
  • Product Type
    Portable SSD