Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
8TB, SATA, 3.5", 512e, SE
By Western Digital
Order Code:
ZT1697411S
£239.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
239.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/8tb-sata-3-5-inch-512e-se/p/ZT1697411S
Add to quotation
View all External Hard Drives
Description
Western Digital Ultrastar DC HC320, 3.5", 8000 GB, 7200 RPM
Tags:
#ReducedPrice
Specifications
Specifications for 8TB, SATA, 3.5", 512e, SE
Height
26.1mm
Type
HDD
Width
101.6mm
Depth
147mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome