K66640EU NanoSaver Portable Keyed Laptop Lock

Order Code: ZT3381736S

£72.99 Inc VAT (20%)


Description

Self-coiling steel cable stretches up to 2.3m (7.5ft) or shrinks down to 10.16cm (4in) , pivot and rotate cable, tough lock head with Cleat™ Locking Technology, hidden Pin™ technology is compatible across all of Kensington’s latest locks. Designed to fit the Kensington Nano Security Slot™, Kensington’s NanoSaver™ Portable sets the professional standard for securing ultra-thin devices.

Complementing the innovative Kensington Nano Security Slot™, and Kensington’s Hidden Pin™ technology keying system, the NanoSaver Portable secures the next generation of laptops and tablets.

Providing the same quality and strength as the world-renowned MicroSaver® and MicroSaver® 2.0 Locks, the NanoSaver Portable provides innovative device security.

See full description
Specifications for K66640EU NanoSaver Portable Keyed Laptop Lock
  • Material
    Steel
  • Product Type
    Laptop Lock