K64448WW NanoSaver Keyed Dual Head Laptop Lock

Order Code: ZT3381721S

£69.99 Inc VAT (20%)


Description

Tough 10mm Lock Head with CleatTM Locking Technology, uses security Slot found in select ultra-thin laptops, Secondary lock head with T-Bar Locking Technology, 5mm Keying System, Carbon Steel Cable resists and deters cutting attempts, Pivot & Rotate Cable, patented anti-pick Hidden PinTM Technology. Designed to fit the Kensington Nano Security Slot™, the NanoSaver™ Keyed Dual Head Laptop Lock secures ultra-thin laptops, tablets, and 2-in-1s, as well as a secondary device featuring the industry-standard Kensington Security Slot™, with the same quality and strength that has made Kensington The Professionals’ Choice™ for more than 25 years.

Developed using strict specifications, patented technologies, and rigorous testing against tough environmental conditions, the NanoSaver Keyed Dual Head Laptop Lock provides next generation security for ultra-thin devices and desktop peripherals.

See full description
Specifications for K64448WW NanoSaver Keyed Dual Head Laptop Lock
  • Product Type
    Laptop Lock