K62318WW Universal 3-in-1 Keyed Laptop Lock

Order Code: ZT3381792S

£59.99 Inc VAT (20%)


Description

One lock for any slot - fits standard, nano, or wedge-shaped laptop security slots, 5mm keying system is common across all of Kensington’s latest locks, patented anti-pick Hidden Pin™ technology, pivot and rotate hinge on the lock head, 1.8m (6 ft.) cable with plastic sheath delivers cut and theft resistance. Now there’s one keyed cable lock that secures it all. The Universal 3-in-1 Keyed Laptop Lock fits any laptop security slot — standard, nano, and wedge-shaped — helping to “future-proof” your locking solution.

Lock tips are easily changed; a tether keeps unused lock tips handy. A common 5mm keying system, patented Hidden Pin‚Ñ¢ technology, and carbon steel cable provides strong security against picking and theft attempts. Pivot and rotate lock head allows flexible movement and easy key insertion.

Additional features include Register & Retrieve‚Ñ¢ for quick, secure, and easy key replacement; and a five-year warranty backed by Kensington, inventor and worldwide leader in laptop security locks. All Kensington locks are verified and tested for strength, physical endurance, and mechanical resilience.

See full description
Specifications for K62318WW Universal 3-in-1 Keyed Laptop Lock
  • Product Type
    Laptop Lock