2m Laptop Lock K Slot Nano Wedge Key

2m Laptop Lock K Slot Nano Wedge Key

Order Code: ZT3526780SCopy

£45.99 Inc VAT (20%)
£50.999.5% off


Description

Finding the right laptop lock to help protect against theft has never been easier. This universal 3-in-1 keyed laptop cable lock works with the most common security lock slots. The interchangeable lock heads are compatible with three different laptop lock slots: Kensington K-Slot, Kensington Nano, and Noble Wedgelock. It's an ideal way to secure your laptop, such as HP Notebook PC or Dell XPS, or other devices such as monitors, docking stations, projectors, and drive enclosures. The keyed design means you don't have to remember a combination, making enhanced security easy at the office or on the go. Save time every day with the push-to-lock button. Just one press and the lock is set, without using the key. Plus, for convenient operation, the cable joint swivels 360 degrees. Easily lock and unlock the laptop cable lock with the master keys provided. Two identical keys are provided, to ensure you always have a spare.

See full description
Specifications for 2m Laptop Lock K Slot Nano Wedge Key
  • Weight
    130g
  • Cable Length
    2m
  • Type
    Cables & Locks
  • Cable Thickness
    4.4mm
  • Form
    Notebook Locks
  • Colour
    Black/Silver
  • Lock Type
    Key
  • Dimensions
    23x2050x12mm