3C-S Wired In-Ear USB-C Earbuds - White

3C-S Wired In-Ear USB-C Earbuds - White

Order Code: ZT5600164SCopy

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

USB Type-C in-ear headphones with in-line controls and a microphone offer the fit and comfort you expect from traditional earbuds, all wrapped in a design optimized for high-quality sound. The 9.4mm drivers provide exceptional audio quality, while the ergonomic design and angled acoustic tube ensure a comfortable, lightweight fit, so you can enjoy your music anytime, anywhere.

With large 9.4mm drivers, these USB-C in-ear headphones deliver a crystal-clear sound experience. The built-in bass port provides deep bass, enhancing your overall listening experience.

The soft, flat cable helps keep your headphone cord tangle-free, and the USB Type-C plug offers added protection and durability. A cable clip is included to stabilize the cord and minimize unwanted noise and interruptions during use.

The angled acoustic tube ensures a comfortable fit, and the headphones come with three sizes of ear tips to provide a customized fit. With the built-in microphone and in-line controls, you can effortlessly switch between music and phone calls, ensuring you never miss a call again.

See full description
Specifications for 3C-S Wired In-Ear USB-C Earbuds - White
  • Driver Size
    9.4mm