Thunderbolt 4 Dock Pro Wired Black
https://assets.zoro.co.uk/Images/p/100x100/ZT3440530S/Thunderbolt_4_Dock_Pro_Wired_Black_0.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT3440530S/Thunderbolt_4_Dock_Pro_Wired_Black_1.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT3440530S/Thunderbolt_4_Dock_Pro_Wired_Black_2.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT3440530S/Thunderbolt_4_Dock_Pro_Wired_Black_3.jpg

Thunderbolt 4 Dock Pro Wired Black

Order Code:
MPN:

Product Description

Belkin Thunderbolt 4 Dock Pro. Connectivity technology: Wired, Host interface: Thunderbolt 4, USB Power Delivery up to: 90 W. Ethernet LAN data rates: 1000 Mbit/s. Product colour: Black, Compatible memory cards: SD, Data transfer rate: 40 Gbit/s. Power source type: AC. Width: 200 mm, Depth: 73.2 mm, Height: 33.9 mm

Specifications

Depth
73.2mm
Width
200mm
Height
33.9mm
Colour
Black
Data Transfer Rate
40 Gbit/s

£339.99 Inc VAT (20%)