AVC002BTBK Notebook Dock/Port Replicator USB 3.2 Gen 1 (3.1 Gen 1) Type-C Black
0
1
2
3

AVC002BTBK Notebook Dock/Port Replicator USB 3.2 Gen 1 (3.1 Gen 1) Type-C Black

Order Code: ZT1111178SCopy

£44.99 Inc VAT (20%)


Description

Belkin AVC002BTBK. Host interface: USB 3.2 Gen 1 (3.1 Gen 1) Type-C, USB Power Delivery up to: 60 W. Product colour: Black, Hub interfaces: HDMI, USB 3.2 Gen 1 (3.1 Gen 1) Type-C. Width: 131.5 mm, Depth: 59 mm, Height: 14 mm

Specifications for AVC002BTBK Notebook Dock/Port Replicator USB 3.2 Gen 1 (3.1 Gen 1) Type-C Black
  • Height
    14mm
  • Width
    131.5mm
  • Depth
    59mm
  • Colour
    Black