Effect Drawer for Monitor Stand Black + FOC Cable Ties (Pack of 2)

Effect Drawer for Monitor Stand Black + FOC Cable Ties (Pack of 2)

Order Code: ZT5691636SCopy

£64.99 Inc VAT (20%)


Description

Designed for use with the Durable felt monitor stand, this drawer is the perfect companion for maximising the workspace organisation. Seamlessly integrating with the monitor stand, this drawer adds essential storage capacity for keeping the desk free from clutter. Featuring ample storage space for utensils, charging cables and keyboards; and, a soft felt inlay which ensures that electronics are protected against scrapes and scratches. Compatible with the Durable monitor stand (DB73794) sold separately, this black drawer is made in Germany and built to last. This promotion includes 5 FREE Cavoline cable management grip ties in assorted colours.
• For use with the Durable felt monitor stand (DB73794)
• Felt material for a warm and cosy feel
• Creates additional storage space and a tidy work surface
• Made from recycled powder-coated steel
• Product and packaging: 100% recyclable
• Packaged in sustainable plastic-free packaging
• Dimensions: W470 x D220 x H50mm
• Colour: Black
• This promotion includes 5 FREE Cavoline cable management grip ties in assorted colours (While stocks last)

See full description
Specifications for Effect Drawer for Monitor Stand Black + FOC Cable Ties (Pack of 2)
  • Colour
    Black