Be Flexible Dual Monitor Arm Dark Grey - BNEBFDDG
0
1
2
3
4
5
6
7
8

Be Flexible Dual Monitor Arm Dark Grey - BNEBFDDG

Order Code: ZT5694181SCopy

£299.99 Inc VAT (20%)


Description

The BE Flexible is as a monitor arm should be, quick and very easy to install, equipped with the latest innovative technology. It is also made of 72% recycled material and is 100% recyclable! Everything you need for your ideal workplace.
• Lifetime warranty with mechanical spring
• Clamp and bolt through attachments included
• Integrated cable management
• Suitable for 17-35 inches flat screens
• Suitable for 17-32 inches curved screens
• The screen on the monitor arm can rotate 360 degrees
• The screen hanging from the monitor arm can be tilted up to 180 degrees
• The carrying capacity per monitor arm is between 2 - 10 kg
• The BE Flexible can be adjusted in height between 126 - 485mm
• VESA plate attachement to monitor

See full description
Specifications for Be Flexible Dual Monitor Arm Dark Grey - BNEBFDDG
  • Colour
    Dark Grey
  • Height Adjustment
    126-485mm