ROKR300 Bluetooth Speaker - Green

ROKR300 Bluetooth Speaker - Green

Order Code: ZT5600231SCopy

£45.99 Inc VAT (20%)
£47.994% off


Description

The Motorola ROKR 300 Bluetooth Portable Speaker is designed to enhance your listening experience with powerful sound, impressive features, and portability.

This compact Bluetooth speaker delivers powerful audio with punchy bass and clear vocals, thanks to its 7W speaker and dual passive radiators. You can take it anywhere without worry! The ROKR 300 is waterproof and dustproof (IP67) and offers up to 12 hours of battery life on a single charge.

With the ROKR 300, you can enjoy immersive sound quality that allows you to fully engage with your music. Its Smart True Wireless Link feature enables you to connect two ROKR 300 speakers wirelessly, providing an enhanced stereo experience.

Dive into fun with the ROKR 300, designed to withstand all your adventures. With its IP67 rating, it is both waterproof and dustproof, ready to handle any splashes or spills that come its way.

See full description