VG34VQ3B Tuf Gaming 34" 3440 x 1440 Pixels UltraWide Quad HD VA Panel HDMI DisplayPort USB Hub Gaming Monitor

VG34VQ3B Tuf Gaming 34" 3440 x 1440 Pixels UltraWide Quad HD VA Panel HDMI DisplayPort USB Hub Gaming Monitor

Order Code: ZT5589040S

£359.99 Inc VAT (20%)


Description

34-inch WQHD (3440x1440) 1500R curved gaming monitor with ultra-fast 180Hz refresh rate designed for professional gamers and immersive gameplay.

1ms MPRT response time for smooth gameplay, and ASUS Extreme Low Motion Blur (ELMB) SYNC technology to further reduce ghosting and motion blur.

FreeSync Premium delivers a seamless, tear-free gaming experience by enabling VRR (variable refresh rate) by default.

High Dynamic Range (HDR) technology with professional colour gamut delivers contrast and colour performance.

See full description
Specifications for VG34VQ3B Tuf Gaming 34" 3440 x 1440 Pixels UltraWide Quad HD VA Panel HDMI DisplayPort USB Hub Gaming Monitor
  • Dimensions With Stand
    809x213x448mm
  • USB Port
    Yes
  • Height Adjustable
    No
  • Monitor Size
    34in
  • Weight With Stand
    7.6kg
  • Panel Type
    VA
  • Contrast Ratio
    4000: 1
  • Built-In Speakers
    2 x 2w
  • Response Time
    1ms (MPRT)
  • Resolution
    3440x1440
    UWQHD
  • Colour
    Black
  • Product Type
    Desktop Monitors
    VA Monitor
  • Display Port
    2
  • Weight
    6.4kg
  • Size Range
    32-34.9in
  • Aspect Ratio
    21:09