Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
S3 Essential 24 Inch 1920 x 1080 Pixels Full HD VA Panel HDMI VGA Curved Monitor
By Samsung
Order Code:
ZT5591435S
£179.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 1st Apr
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/s3-essential-24-inch-1920-x-1080-pixels-full-hd-va-panel-hdmi-vga-curved-monitor/p/ZT5591435S
Add to quotation
View all Computer Monitors
Description
Samsung S3 Essential 24 Inch 1920 x 1080 Pixels Full HD VA Panel HDMI VGA Curved Monitor
Specifications
Specifications for S3 Essential 24 Inch 1920 x 1080 Pixels Full HD VA Panel HDMI VGA Curved Monitor
Product Type
Desktop Monitors
Weight With Stand
3.2kg
Colour
Black
Dimensions With Stand
547.8x214.0x416.3mm
Panel Type
VA
Weight
2.6kg
Monitor Size
24in
Aspect Ratio
16:9
Contrast Ratio
3000:1
Screen Size
24in
Size Range
24-26.9in
Resolution
1920x1080
FHD
Response Time
4ms (GtG)