Odyssey G8 Oled 34 Inch 3440 x 1440 Pixels UltraWide Quad HD HDMI DisplayPort Smart Gaming Monitor

Odyssey G8 Oled 34 Inch 3440 x 1440 Pixels UltraWide Quad HD HDMI DisplayPort Smart Gaming Monitor

Order Code: ZT5591387S

£1,139.99 Inc VAT (20%)


Description

Samsung Odyssey G8 OLED 34 Inch 3440 x 1440 Pixels UltraWide Quad HD HDMI DisplayPort Smart Gaming Monitor

Specifications for Odyssey G8 Oled 34 Inch 3440 x 1440 Pixels UltraWide Quad HD HDMI DisplayPort Smart Gaming Monitor
  • Product Type
    Desktop Monitors
  • Colour
    Silver
  • Dimensions With Stand
    813.6x192.8x522.3mm
  • Monitor Size
    34in
  • Contrast Ratio
    1000000, 1
  • Height Adjustable
    Yes
  • Weight
    5.5kg
  • Panel Type
    OLED
  • Size Range
    32-34.9in
  • Screen Size
    34in
  • Aspect Ratio
    21:9
  • Weight With Stand
    7.5kg
  • USB Port
    Yes
  • Response Time
    0.03ms (GtG)
  • Display Port
    Yes
  • Resolution
    3440x1440
    UWQHD