C24d-20 24 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI VGA DisplayPort DVI USB USB-C Monitor

Order Code: ZT5589052S

£159.99 Inc VAT (20%)

Currently unavailable

Description

Lenovo C24d-20 24 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI VGA DisplayPort DVI USB USB-C Monitor

Specifications for C24d-20 24 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI VGA DisplayPort DVI USB USB-C Monitor
  • Product Type
    Desktop Monitors
  • Panel Type
    IPS
  • Dimensions With Stand
    532.2x212.7x497.2mm
  • Vesa Mount Size
    100x100mm
  • Colour
    Silver
  • Resolution
    1920x1080
    FHD
  • Size
    24in
  • Built-In Speakers
    Yes
  • Monitor Size
    24in
  • Size Range
    23-23.9in