Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
BA850 27 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI DisplayPort USB-C Monitor
By Lg
Order Code:
ZT5591322S
£269.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 1st Apr
In Stock
GBP
269.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/ba850-27-inch-1920-x-1080-pixels-full-hd-ips-panel-hdmi-displayport-usb-c-monitor/p/ZT5591322S
Add to quotation
View all Computer Monitors
Description
LG BA850 27 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI DisplayPort USB-C Monitor
Specifications
Specifications for BA850 27 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI DisplayPort USB-C Monitor
Product Type
Desktop Monitors
Response Time
5ms (GtG)
USB Port
Yes
Dimensions With Stand
611.7x250x538mm
Weight With Stand
7.9kg
Height Adjustable
Yes
Weight
5.3kg
Panel Type
IPS
Contrast Ratio
1300:1
Resolution
FHD
1920x1080
Vesa Mount Size
100x100mm
Aspect Ratio
16:9
Display Port
Yes
Monitor Size
27in
Built-In Speakers
2 x 2w
Size Range
27-27.9in
Screen Size
27in
Colour
Black