K72356EU USB Mouse Black
Order Code: ZT1071326X

£8.99 Inc VAT (20%)


Description

Kensington Pro Fit Mid Size USB Wireless Mouse Grey K72423WW-Contoured buttons and sculpted sides for comfort. 2.4GHz wireless for long range and minimal interference. PC and Mac compatible.


Kensington USB Mouse Black K72356EU-Provides reliable optical mouse performance Straight out of the box. Plug and Play. Continuous ambidextrous design. 180cm USB cable.

See full description
Specifications for K72356EU USB Mouse Black
  • Type
    Mouse
  • Colour
    Black
  • MFR Part No.
    AC30281
  • Connectivity Type
    Wired

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome