APCB025 PC Foam Buds Pack of 25

Order Code: ZT1071380X

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 - 9£10.844%
10 - 19£10.398%
20 +£9.9412%

Order by 12pm, get it Tomorrow

Description

Each bud in this pack is 130mm long and features a flexible cleaning head - 13mm wide - made of sturdy foam for a thorough clean. It is ideal for cleaning keyboards, drive slots and other awkward parts on your computer or other equipment. These buds work well with other AF products such as Foamclene and Maxiclene.

Features and benefits
• Plastic spatulas for PC cleaning
• Flexible head for easy access
• Sturdy foam head for thorough cleaning

Typical Applications
• Ideal for use on keyboards and slots
• Works well with AF Foamclene, Maxiclene, Spray or Isoclene

Notes
• Pack of 25

See full description
Specifications for APCB025 PC Foam Buds Pack of 25
  • Pack Quantity
    25
  • MFR Part No.
    PCB025
  • Type
    PC Buds
  • Size
    130mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome