Cave Wireless IP Outdoor Camera

Order Code: ZT3444834S

£69.99 Inc VAT (20%)


Description

Veho Cave Wireless IP outdoor camera. Type: IP security camera, Placement supported: Indoor & outdoor, Connectivity technology: Wireless. Mounting type: Wall, Product colour: Black, Form factor: Bullet. Field of view (FOV) angle: 114°. Sensor type: CMOS, Optical sensor size: 25.4/2.7 mm (1/2.7") Fixed focal length: 4 mm

Specifications for Cave Wireless IP Outdoor Camera
  • Product Type
    IP Security Camera
  • Mounting Type
    Wall
  • Colour
    Black