Aio Wi-Fi Light and Siren Outdoor Camera

Order Code: ZT5144223S

£119.99 Inc VAT (20%)

Currently unavailable

Description

Yale All-in-One Wi-Fi Light and Siren 1080P Outdoor Camera - Siren Alarm; Real-Time Conversation; Customisable Detection

Specifications for Aio Wi-Fi Light and Siren Outdoor Camera
  • Product Type
    CCTV Cameras
  • Colour
    Black
  • Resolution
    Full D 1080p
  • Siren
    80dBA
  • Cable Length
    3m
  • LED Light
    160Lumens
  • Indoor/Outdoor Use
    Indoor & Outdoor Use
  • Frequency
    2.4GHz