AA Rechargeable Batteries (Pack of 4) - 49517

Order Code: ZT4177523S

£10.99 Inc VAT (20%)


Description

Verbatims Premium Rechargeable Batteries can be used in digital cameras, remote controls, MP3 players and other devices. They are up to 5 times longer lasting than alkaline batteries in digital cameras (performance may vary under operating conditions). Verbatims Rechargeable Batteries can be charged and used around 300 times. Great for your power-hungry devices, these batteries come pre-charged and will retain their charge for up to 1 year. Rechargeable batteries are environmentally friendly.
Verbatim rechargeable batteries are reliable and long lasting
Environmentally friendly
For use in digital cameras, remote controls, MP3 players and other devices
Recharge up to 300 times for long lasting economy
Pre-charged
Nominal Capacity: 2500mAh
Size: AA
Voltage: 1.2V
Pack of 4

See full description
Specifications for AA Rechargeable Batteries (Pack of 4) - 49517
  • Product Type
    Rechargeable Batteries
  • Pack Quantity
    4
  • Battery Type
    Rechargeable
  • Voltage
    1.2V
  • Colour
    Black
  • Battery Size
    AA