1. Cleaning & Hygiene/
  2. Cleaning Machines/
  3. Vacuum Bags
Additional Galvanised Steel Steps
0
1
2
3
4
5

Additional Galvanised Steel Steps


See all variants from
£79.99Inc VAT (20%)
See all variants from £79.99

Description unavailable

Feature Attributes

Colour:
Silver
Material:
Galvanised Steel
Mesh Size:
20mm x 25mm