L20 General Clean Centrefeed Blue Roll - 6 Pack
https://assets.zoro.co.uk/Images/p/100x100/ZT1268086X/L20_General_Clean_Centrefeed_Blue_Roll__6_Pack_0.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1268086X/L20_General_Clean_Centrefeed_Blue_Roll__6_Pack_1.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1268086X/L20_General_Clean_Centrefeed_Blue_Roll__6_Pack_2.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1268086X/L20_General_Clean_Centrefeed_Blue_Roll__6_Pack_3.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1268086X/L20_General_Clean_Centrefeed_Blue_Roll__6_Pack_4.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1268086X/L20_General_Clean_Centrefeed_Blue_Roll__6_Pack_5.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1268086X/L20_General_Clean_Centrefeed_Blue_Roll__6_Pack_6.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1268086X/L20_General_Clean_Centrefeed_Blue_Roll__6_Pack_7.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1268086X/L20_General_Clean_Centrefeed_Blue_Roll__6_Pack_8.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1268086X/L20_General_Clean_Centrefeed_Blue_Roll__6_Pack_9.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1268086X/L20_General_Clean_Centrefeed_Blue_Roll__6_Pack_10.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1268086X/L20_General_Clean_Centrefeed_Blue_Roll__6_Pack_11.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1268086X/L20_General_Clean_Centrefeed_Blue_Roll__6_Pack_12.jpg

L20 General Clean Centrefeed Blue Roll - 6 Pack

Order Code:
MPN:

See all 3 variants |

Product Description

No matter which surfaces they come into contact with throughout their day, give your employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions to help break the chain of germ transmission. Deliver on your wiping task, every time, with the WypAll® L20 wiping paper range. WypAll® L20 cleaning and maintenance blue wiping paper is designed for the specific environments where it will be used and comes in mid-size, portable, durable centrefeed rolls; the ideal solution for more demanding cleaning and maintenance tasks. These blue paper rolls are also compatible with the quick-loading, versatile and easy-clean Aquarius™ centrefeed dispensing system (7017). WypAll® brand embossing increases sheet strength owing to unique pattern ply-bonds across the entire surface of the sheet, also delivering an enhanced appearance and feel to every sheet of WypAll® L20 blue roll. The 2 ply, single use, blue wiping paper with embossing technology will manage water spills, spray and wipe cleaning and drying or cleaning hands effectively and efficiently, delivering a great balance of performance and value. Blue roll is also designed to be easily detectable in contamination critical environments. These disposable wipers come at the value you would expect from a single use wiper, but with exceptional strength and absorbency resulting in fewer wipers needed and less money spent. WypAll® L20 wiping paper can be used with detergent or disinfectant. These industrial wipers have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe their own work spaces, vehicles, desks, seating and food prep areas before and after use. When these dry cleaning wipes are used for spray and wipe it also helps to enable production workers to clean down/sanitise individual workstations before hand-off to the next shift. For environments where fully saturated wiping is a requirement, these WypAll® L20 wipers are tested as compatible with soap/detergent. Always follow manufacturers' instructions for dilution, application and contact time.Individual sheet size 38cm (L) x 19.5cm (W). Compatible with Aquarius™ centrefeed dispensing system (product codes 7017). WypAll® L20 cleaning and maintenance wiping paper centrefeed rolls are also available in white (product code 7278).

Each WypAll® L20 blue paper roll contains 400 blue, 2 ply wiping paper sheets
WypAll® L20 cleaning and maintenance blue wiping paper is designed for more demanding cleaning and maintenance tasks
WypAll® brand embossing increases sheet strength owing to unique pattern ply-bonds across the entire surface of the sheet
Blue centrefeed roll format is compatible with a quick loading, versatile and easy-clean wiper dispenser
WypAll® brand embossing delivers an enhanced appearance and feel to every sheet of wiping paper

Specifications

EAN
5027375049408
MFR Part No.
7277
Sheet Width
195mm
Pack Quantity
6
Type
Centrefeed Wiper Roll
Colour
Blue
Number of Ply
2
Sheets Per Roll
400
Roll Length
152m
Series
7277
Form
Roll
Sheet Length
380mm
Roll Type
Medium
System
L20
Hygienically Wrapped
No
Dispenser Type
Wall Mounted
Certification
FSC
Food Contact
Yes
Textured/Embossed
Yes
For Use With
KIM9527017K
Ply
2
Sheet Size
380x195mm
Product Type
Wiping Paper


£42.99 Inc VAT (20%)
Schedule order and save 5%