0
1
2
L10 Surface Wiping Paper 7240 - Jumbo Xtra Wide Wiper Roll - 1 Blue Roll x 1,000 Paper Wipers
Order Code: ZT1030558X

£39.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

Supplied in a large roll system which offers high capacity and controlled usage. The wipes are suitable for the removal of light soiling from surfaces.

Wypall L10 7140
Sheet size: 38 x 23.5cm.
Sheet colour: blue.
Sheets per roll: 1500.

Wypall L20 7200
Sheet size: 38 x 23.5cm.
Sheet colour: blue.
Sheets per roll: 1000.

Wypall L20 7240
Sheet size: 33 x 38cm.
Sheet colour: blue.
Sheets per roll: 1000.

Wypall L22 7202
Sheet size: 38 x 23.5cm.
Sheet colour: white.
Sheets per roll: 1000.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome