0
1

SG4/4 Steam Cleaning Machine 240V

Order Code: ZT1030880X

£1,099.99 Inc VAT (20%)

Currently unavailable

Description

SG 4/4
Provides thorough, deep and hygienic cleaning without the use of detergents. With steam pressure of 4 bar and a 4 litre tank, the SG 4/4 is highly effective and productive. It is ideal for use in a variety of environments, where fast, hygienic cleaning is a necessity. The SG 4/4 is very simple to use, heats up quickly and can be used continuously thanks to its two-tank system. With a wide range of accessories, the machine is equally suited to detail work around kitchen appliances and bathroom fittings as it is to cleaning floors and walls.
Standard accessories
Steam hose with handle, extension tube, floor tool for abrasive cleaning, floor tool (hygienic cleaning & disinfection), detail nozzle, power nozzle.

Features and Benefits:
4 litre, two-tank system minimises heating up time and allows for continuous operation and any-time top-up.
Variable control of moisture content, from steam to hot water jet.
Compact design and low weight of 8kg makes operation in tight spaces easy and reduces storage space.
Fully insulated rust proof aluminium steam boiler keeps the heat in.
Ergonomic handle and protective design, enables easy transportation and protects it from knocks
1SG 4/4 (hard floor nozzle, 30 cm/sec., maximum steam pressure, minimum VapoHydro)

Specification:
Tank capacity: 2 + 2.4litre
Power supply: 240v
Heater: 2300W
Steam pressure: 4 bar
Power cable: 7.5m
Weight (Without accessories): 8kg
Dimensions (L x W x H): 475 x 320 x 275mm

See full description
Specifications for SG4/4 Steam Cleaning Machine 240V
  • Maximum Steam Temperature
    145°C
  • Includes
    2 x Steam Tubes
    Floor Tool
    Upholstery Tool with Brush
    Steam Suction Hose with Handle
    Round Brush
    Plastic Container
    Filler Funnel for 2-tank System
    Hand Tool
  • Water Capacity
    4L
  • Number of Tanks
    2
  • Steam Quantity
    82g/min
  • Weight
    8kg
  • Supply Voltage
    240V
  • Overall Height
    275mm
  • MFR Part No.
    1.092-282.0
  • Heating Time per Litre
    4.5min
  • Cable Length
    7.5m
  • Maximum Steam Pressure
    4mbar
  • Overall Width
    320mm
  • Heating Output
    2300W
  • Overall Length
    475mm
  • Model Number
    SG4/4