Wipems 4 x 150 Wipes Pre-wetted Non-Woven Abrasive Wipes

Wipems 4 x 150 Wipes Pre-wetted Non-Woven Abrasive Wipes

Order Code:
MPN:

Product Description

Engineering grade hand and tool cleaning wipes. A tough non-woven towelette impregnated with an extremely powerful
but mild cleaning solution. The gentle abrasive nodules, quickly
loosens dirt from surfaces or hands. The absorbent surface then lifts
and entraps it, leaving the surface clean and dry. Big and tough enough
to tackle the worst cleaning jobs including the removal of grease and
oils.
• Highly effective: removes grease and oils.
• Saves effort: quick and easy-to-use
• Economical: each wipe contains a controlled dosage of
liquid so no chemical is wasted.
• Pleasant to use: leaves a lemon perfume and does not
dry hands - lanolin helps keep them moist and supple.
• Convenience: packed in handy tubs - a complete
cleaning system - eliminates need for water, soap, wash
basins, towels and dryers.
• Long shelf life: packaging has efficient re-sealable closure
• Signed off under the EU cosmetics directive

£62.99 Inc VAT (20%)