Hygienic Fridge Cleaner 500ml
Order Code: ZT3961747S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

HG Hygienic Fridge Cleaner 500ml: Keep Your Fridge Sparkling Clean & Hygienic!
Effortlessly maintain a fresh, hygienic fridge with HG Hygienic Fridge Cleaner 500ml! This powerful formula tackles stubborn grime, spills, and odors, leaving your refrigerator sparkling clean and smelling fresh – all without the hassle of rinsing.

Key benefits:

Effortless cleaning: Simply spray and wipe – no rinsing required!
Powerful formula: Cuts through tough grime, spills, and stains.
Hygienic clean: Eliminates bacteria and odors for a healthier fridge environment.
Safe for food storage: Safe to use on all fridge surfaces, including shelves, drawers, and doors.
Streak-free finish: Leaves your fridge spotless and shining.
Fresh scent: Leaves a pleasant, long-lasting fragrance.
Convenient size: 500ml bottle lasts for multiple cleanings.
Ideal for:

Busy families who want a quick and easy way to keep their fridge clean.
Anyone who wants to ensure their food is stored in a hygienic environment.
People who are sensitive to harsh chemicals.
Those who appreciate a clean and fresh-smelling fridge.
Additional features:

Biodegradable formula
Phosphate-free
Easy-to-use spray bottle
Invest in your family's health and well-being with HG Hygienic Fridge Cleaner 500ml! Order yours today!

See full description
Specifications for Hygienic Fridge Cleaner 500ml
  • Type
    Fridge Cleaner
  • Cleaner Type
    Fridge Cleaner
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome