Bravo Plus Carpet & Upholstery 9 Litre Each

Order Code: ZT2426030S

£1,499.99 Inc VAT (20%)

Currently unavailable

Description

Prochem Bravo BV300 Portable carpet & upholstery cleaning machine features a larger capacity solution tank for cleaning of small carpeted areas using the lightweight stainless steel carpet wand and hose assembly supplied with the machine. The hand / upholstery tool is an optional extra with the Bravo Plus.
Specifications Capacity - Wet 13.2L/Solution 9L Pump - 55 PSI Power Cord - 7.6m Motor - 2 x 2 Stage by-pass Weight - (Machine + Kit) 11.4kg Power - 230V AC 50/60Hz Suction - 2692mm H2O Airflow - 52.8L/sec Dimensions - 590mm x 380mm x 350mm Kit - Machine, Wand and Hoses

See full description
Specifications for Bravo Plus Carpet & Upholstery 9 Litre Each
  • Size
    9 Litre
  • Colour
    Blue
  • Product Type
    Carpet Cleaners

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome