0
1
2
3
4
5
6
7
8
K2 Compact Pressure Washer, 240V, 110 Bar
Order Code: ZT1251882X

£99.99 Inc VAT (20%)

Currently unavailable

Description

This compact pressure washer from Kärcher® is suitable for a wide range of outdoor cleaning tasks. Perfect for cleaning up a dirty patio or giving the car a quick wash, the K2™ easily removes light or heavy dirt.

Designed for convenient storage, all cables and accessories fit neatly on-board, while the moulded carry handle makes transportation easy and stress-free.

Features and Benefits
• Impact-resistant, durable casing offers excellent value and long product life
• Comfortable to grip and use
• Spray lances are easy to attach and change
• 4m pressure hose is ideal for reaching windows and other high areas
• Detergent suction makes cleaning a one-step, easy process

Typical Applications
• Suitable for domestic and commercial use

See full description
Specifications for K2 Compact Pressure Washer, 240V, 110 Bar
  • Overall Width
    280mm
  • Maximum Operating Pressure
    110bar
  • Flow Rate
    360
  • Model Number
    K2
  • Overall Length
    176mm
  • Overall Height
    443mm
  • Hose Length
    4m
  • Motor Rating
    1400W
  • Supply Voltage
    230V
  • Weight
    4.1kg
  • MFR Part No.
    1.673-501.0
  • Maximum Water Temperature
    40°C
  • Manufacturer Guarantee
    2 year Manufacturer's Warranty
  • Cable Length
    5m
  • Length
    180mm
  • Height
    389mm
  • Width
    219mm
  • Power Rating
    1.4kg/mm
  • Power Type
    Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome