K 2 Power Control Home Pressure Washer 110 bar 240V KARK2PCH
0
1
2
3
4
5
6

K 2 Power Control Home Pressure Washer 110 bar 240V KARK2PCH

Order Code: ZT1462040SCopy

£133.99 Inc VAT (20%)

Currently unavailable

Description

The K&aumlrcher K 2 Power Control Home Pressure Washer comes with everything you need for powerful outdoor cleaning a T 150 Patio Cleaner and Patio & Deck detergent to give your outdoor areas a new lease of life. Power Control accessories make getting the perfect pressure simple, with just a twist and click. The Vario lance comes with a choice of three pressure settings, including a detergent setting for applying detergent effortlessly, whilst the Dirt Blaster lance has a rotating jet to blast away even the most stubborn of dirt. The 5m robust high-pressure hose gives you plenty of reach whilst cleaning around the garden. A telescopic handle and two smooth-running wheels make it easy to manoeuvre. When you have finished with the machine, easily store all the accessories on board. Comes complete with a 2 year warranty. Supplied with 1 x Vario Power Spray Lance 1 x Dirt Blaster Lance 1 x High-Pressure Gun 1 x 5m High-Pressure Hose 1 x T 150 Patio Cleaner 1 x 500ml Patio & Deck Detergent Specification Max. Pressure 110 bar Flow Rate 360 L/hr. Max. Water Feed Temperature 40C Hose Length 5m Weight 4kg (machine), 6.3kg (with accessories)

See full description
Specifications for K 2 Power Control Home Pressure Washer 110 bar 240V KARK2PCH
  • Hose Length
    5m
  • Supply Voltage
    240V
  • Maximum Inlet Pressure
    110bar
    110bar
  • Voltage
    240V
  • Water Flow Max. (L/Hour)
    360
  • Maximum Water Flow
    360L/hour