HD 9/20-4 MX+ Pressure Washer - 400 Volt
Order Code: ZT1030842X

£2,199.99 Inc VAT (20%)


Description

Technical Data:

Power supply: 420V
Water flow rate: 460-900l/h
Pressure: 40-200bar
Max water feed temp: 60C
Connected load: 7kW
Weight: 49.2kg
Dimensions: 467 x 407 x 1010mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome