X60 White Cloths - 1 Brag Box
https://assets.zoro.co.uk/Images/p/100x100/ZT1029712X/X60_White_Cloths__1_Brag_Box_0.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1029712X/X60_White_Cloths__1_Brag_Box_1.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1029712X/X60_White_Cloths__1_Brag_Box_2.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1029712X/X60_White_Cloths__1_Brag_Box_3.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1029712X/X60_White_Cloths__1_Brag_Box_4.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1029712X/X60_White_Cloths__1_Brag_Box_5.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1029712X/X60_White_Cloths__1_Brag_Box_6.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1029712X/X60_White_Cloths__1_Brag_Box_7.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1029712X/X60_White_Cloths__1_Brag_Box_8.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1029712X/X60_White_Cloths__1_Brag_Box_9.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1029712X/X60_White_Cloths__1_Brag_Box_10.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1029712X/X60_White_Cloths__1_Brag_Box_11.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1029712X/X60_White_Cloths__1_Brag_Box_12.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1029712X/X60_White_Cloths__1_Brag_Box_13.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1029712X/X60_White_Cloths__1_Brag_Box_14.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1029712X/X60_White_Cloths__1_Brag_Box_15.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1029712X/X60_White_Cloths__1_Brag_Box_16.jpg

X60 White Cloths - 1 Brag Box

Order Code:
MPN:

All Purpose Cloths
See all 2 variants |

Product Description

WypAll® X60 General Clean™ light-to-medium-duty BRAG™ Box cleaning cloths. Perfect for general wiping tasks in industrial manufacturing, they are precision-engineered to enhance cleaning performance and lower cost-in-use.

Each BRAG™ Box of wipes contains 200 blue, 1-ply, White
HyperAbsorb™ technology helps reduce waste and drive sustainable practices by providing great durability and allowing reuse up to 5 times
Advanced Hydroknit™ technology ensures these professional cleaning cloths are strong and fast absorbing; hydroentangling process bonds cellulose fibres into webs for faster absorption and greater tear resistance
These reusable cleaning cloths have been tested as compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds). Always follow manufacturers' instructions for dilution, application, and contact time
Clean, reliably consistent cleaning wipes supplied in a BRAG™ Box system with single-sheet dispensing designed to improve hygiene by minimising grime/dirt touching the cleaning wipes; portable and ideal for small workspaces

Specifications

EAN
5033848035632
Sheets Per Sleeve
200
Sheets Per Pack
200
Number of Ply
1
Colour
White
Sleeves per Box
1
MFR Part No.
6035
Sheet Width
310mm
Sheet Length
420mm
Series
6035 Wypall X60
Fold Type
Unfolded
Grade
Medium
Pack Quantity
1
Sheets Per Roll
200
Type
All Purpose Cloths
Product Form
Sheet
Number of Sheets
200
Sleeves Per Pack
1
Dispenser Type
Portable
Roll Type
Brag Box
Food Contact
Yes
Textured/Embossed
Yes
System
X60
Hygienically Wrapped
No
Sheets Per Roll/Sleeve
200
Number of Sleeves/Rolls
1
Roll Length
76m
Size
Brag Box


£39.99 Inc VAT (20%)
Schedule order and save 5%