Microfibre Cleaning Cloths - 4 Packs
https://assets.zoro.co.uk/Images/p/100x100/ZT1025233P/Microfibre_Cleaning_Cloths__4_Packs_0.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1025233P/Microfibre_Cleaning_Cloths__4_Packs_1.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1025233P/Microfibre_Cleaning_Cloths__4_Packs_2.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1025233P/Microfibre_Cleaning_Cloths__4_Packs_3.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1025233P/Microfibre_Cleaning_Cloths__4_Packs_4.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1025233P/Microfibre_Cleaning_Cloths__4_Packs_5.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1025233P/Microfibre_Cleaning_Cloths__4_Packs_6.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1025233P/Microfibre_Cleaning_Cloths__4_Packs_7.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1025233P/Microfibre_Cleaning_Cloths__4_Packs_8.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1025233P/Microfibre_Cleaning_Cloths__4_Packs_9.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1025233P/Microfibre_Cleaning_Cloths__4_Packs_10.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1025233P/Microfibre_Cleaning_Cloths__4_Packs_11.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1025233P/Microfibre_Cleaning_Cloths__4_Packs_12.jpg

Microfibre Cleaning Cloths - 4 Packs

Order Code:
MPN:

Product Description

WypAll® Microfibre Cloths are able to absorb up to 8 times their weight in liquid and are the perfect reusable product for cleaning. With a lifespan of up to 300 washes, the cloths create a more cost efficient choice for busy cleaning professionals. The cloths microfibre lifts and traps dirt and moisture leaving surfaces clean, dry and polished to make cleaning less time consuming, compared with cotton cloths that only push dirt and moisture around. No wonder WypAll® microfibre cloths are the cleaning product of choice for cleaning professionals who demand the most efficient product possible. Individual sheet size 40cm (L) x 40cm (W).

4 carry packs x 6 cloths, green (24 total). Individual sheet size 40cm (L) x 40cm (W)
Perfect for cleaning professionals, desk and surface cleaning, cleaning glass and mirrors with a streak-free finish
Cloths are reusable and can be washed up to 300 times without affecting their performance
Four colour variants for easy task segregation, helping to minimise cross contamination
Wrapped in splash-proof, water-repellent polybags, giving you immediate access to hygienically protected wipers in your work area

Specifications

EAN
36000836301
Pack Quantity
4
MFR Part No.
8396
Width
400mm
Colour
Green
Length
400mm
Material
Microfibre
Type
Microfibre Cloth
Cloth Material
Microfibre
Applications
General Cleaning, Heavy-Duty, Light Duty, Medium Duty
Cloth Type
Cleaning Cloth
Series
Wypall™
Product Type
Microfibre Cloths


£54.99 Inc VAT (20%)
Schedule order and save 5%