ForceMax Cleaning Cloth - 1 Box
https://assets.zoro.co.uk/Images/p/100x100/ZT1249988X/ForceMax_Cleaning_Cloth__1_Box_0.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1249988X/ForceMax_Cleaning_Cloth__1_Box_1.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1249988X/ForceMax_Cleaning_Cloth__1_Box_2.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1249988X/ForceMax_Cleaning_Cloth__1_Box_3.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1249988X/ForceMax_Cleaning_Cloth__1_Box_4.jpg

ForceMax Cleaning Cloth - 1 Box

Order Code:
MPN:

Product Description

WypAll® ForceMax Industrial Cloths have been specially engineered for tough wiping tasks, absorbing 40% more oil, 5 times faster than rags or laundered cloths - making it the number 1 user preferred industrial cloth. Leading in oil and grease removal, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and reusable cloth. The advanced Hydroknit™ technology ensures each cloth is strong and fast absorbing ensuring your surfaces are ready to perform. Perfect for use in industrial manufacturing, WypAll® ForceMax is an engineered alternative to rags - delivering consistent and reliable wiping performance. Delivered in the ForceMax Box system, an innovative, high capacity, controlled dispensing case including an inventory measurement indicator on the side to show the number of cloths remaining. Individual sheet size 33.5cm (L) x 34.5cm (W).

1 box x 480 grey, 1 ply cloths (480 total)
Absorbs 40% more oil, 5 times faster than rags or laundered cloths
Made using Hydroknit™ technology with a proprietary mix of Synthetic, Cellulose and Cotton fibres
The number 1 user preferred industrial wipe - ideal for oil, grease and suitable for use with solvents
Occupies 68% less shelf-space than rags & reduces waste disposal by up to 78%

Specifications

EAN
5033848039920
Sheet Width
335mm
MFR Part No.
7569
Colour
Grey
Sheets Per Pack
480
Sheets Per Sleeve
480
Sleeves per Box
1
Number of Ply
1
Fold Type
Quarter Fold
Sheet Length
345mm
Grade
Heavy-Duty
Series
7569
Pack Quantity
1
Sheets Per Roll
480
Type
Wiper Cloths
Sleeves Per Pack
1
Product Form
Sheet
Certification
FSC
Number of Sheets
480
Hygienically Wrapped
No
Dispenser Type
Portable
Food Contact
No
Roll Type
Folded
Textured/Embossed
Yes
Sheets Per Roll/Sleeve
480
Number of Sleeves/Rolls
1
Roll Length
76m
Size
Jumbo


£129.99 Inc VAT (20%)
Schedule order and save 5%