19139 X80 Wiper Blue (8X30 Sheets)
0
1
2
3

19139 X80 Wiper Blue (8X30 Sheets)

Order Code: ZT1025221PCopy

£119.99each Inc VAT (20%)
£959.92 minimum order value

Minimum order quantity: 8.

Description

The WypAll X80 Plus Colour-Coded Range has been specially designed for tough cleaning tasks in food processing environments. WypAll X80 Plus Cloths have been designed with Powerpocket embossing for improved cleaning and debris pick up. Food contact certified and available in 4 different colours to help avoid cross-contamination. Leading the way in hygiene, our goal is to support you in reducing the risk of cross-contamination and facilitate task segregation where it is a key requirement. These cloths are ideal for wet or dry cleaning where a strong and bulky cloth is required and enhance regulatory hygiene practices and compliance. Advanced Hydroknit technology ensures each cloth is strong, durable and highly absorbent without tearing. Supplied as quarter-fold cloths in poly packs to provide protection from contamination whilst also ensuring you only touch the sheet that you use. Each pack delivers single sheet dispensing, to control usage, increase hygiene and reduce waste. Individual sheet size 34.5cm (L) x 33.5cm (W). 1 pack x 30 1/4 fold cloths, blue (30 total)

See full description
Specifications for 19139 X80 Wiper Blue (8X30 Sheets)
  • Series
    19139 Wypall X80
  • MFR Part No.
    19139
  • Colour
    Blue
  • Type
    Cleaning Cloths
  • Number of Ply
    1
  • Sheet Width
    335mm
  • Form
    Sheets
  • Number of Sleeves/Rolls
    8
  • Pack Quantity
    240
  • Sheet Length
    355mm
  • Sheets Per Roll/Sleeve
    30